Please login to your online account to display your discounted pricing

Fisherbrand™ High Form Vinyl Chair with Casters, Medium Bench Height

Choose to outfit your workplace with Fisherbrand chairs - biomechanically engineered seating offered in many configurations.

$915.48 - $1,206.47

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24 to 31 in.
Seating Type Chair
Foot Type Casters
View More Specs
Products
Catalog Number Mfr. No. Height (English) Back Height (Metric) Back Color Price Quantity    

14-360-118

 
fisherbrand™
91262PBLKCRTE
12 in. 30.4cm Black Each for $915.48

14-360-119

 
fisherbrand™
91262PBURCRTE
12 in. 30.4cm Burgundy Each for $915.48

14-360-389

 
e com
91262MBPGCRTE
15 in. 38.1cm Gray Each for $978.45

14-360-388

 
e com
91262MBPBCRTE
15 in. 38.1cm Blue Each for $978.45

14-360-391

 
e com
91262MBPBURCRTE
15 in. 38.1cm Burgundy Each for $978.45

14-360-392

 
e com
91262MBPNAVCRTE
15 in. 38.1cm Navy Each for $978.45

14-360-398

 
fisher scientific
91262MBPBCTCAB
15 in. 38.1cm Blue Each for $1,206.47
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24 to 31 in.
Seating Type Chair
Foot Type Casters
Height (English) Base 21 to 28 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 21 to 28 in.
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 53.3 to 71.1cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17 in.
Width (English) Base 19 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.1cm
Width (Metric) Base 48.2cm
Width (Metric) Seat 48.2cm
With Backrest Yes
Footrest Fixed
With Lumbar Support Yes

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts forward 4 in. or backward 4 in.
  • Lumbar support built into the back of the chair
  • Seat height controlled by a pneumatic lift
  • Dual soft wheel casters for hard surface floors
  • Black powder-coated steel base with fixed foot ring as an option
  • Seat dimensions: 18 in. L x 19 in. W
  • Backrest dimensions: 17 in. W x 12 in. H
  • Base diameter: 24 in.