Please login to your online account to display your discounted pricing

Fisherbrand™ High Form Vinyl Chair with Casters and Adjustable Arms, Medium Bench Height

Choose comfort and utility in your next chair. Fisherbrand High Form Vinyl Chair with Casters and Adjustable Arms are biomechanically engineered to provide comfort and utility in any lab.

$1,178.71 - $1,311.17

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24 to 31 in.
Seating Type Chair
Footrest Size (English) 20 in.
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

14-359-062

 
fisherbrand™
91262PBCAACNB
Blue Each for $1,237.00

14-359-063

 
fisherbrand™
91262PGCAACNB
Gray Each for $1,237.00

14-359-064

 
fisherbrand™
91262PBLKCAACNB
Black Each for $1,237.00

14-359-065

 
fisherbrand™
91262PBURCAACNB
Burgundy Each for $1,187.06

14-359-066

 
fisherbrand™
91262PNAVCAACNB
Navy Each for $1,187.06

14-359-072

 
e com
91262PBCAARTE
Blue Each for $1,178.71

14-359-073

 
e com
91262PGCAARTE
Gray Each for $1,178.71

14-359-074

 
e com
91262PBLKCAA_RTE
Black Each for $1,178.71

14-359-079

 
fisherbrand™
91262PBLKCAATCNB
Black Each for $1,265.48

14-359-075

 
e com
91262PBURCAARTE
Burgundy Each for $1,178.71

14-359-076

 
e com
91262PNAVCAARTE
Navy Each for $1,178.71

14-359-077

 
fisherbrand™
91262PBCAATCNB
Blue Each for $1,265.48

14-359-078

 
e com
91262PGCAATCNB
Gray Each for $1,265.48

14-359-080

 
e com
91262PBURCAATCNB
Burgundy Each for $1,265.48

14-359-081

 
e com
91262PNAVCAATCNB
Navy Each for $1,265.48

14-359-090

 
e com
91262PBURCAATRTE
Burgundy Each for $1,258.26

14-359-087

 
fisherbrand™
91262PBCAATRTE
Blue Each for $1,258.26

14-359-088

 
e com
91262PGCAATRTE
Gray Each for $1,258.26

14-359-089

 
fisher scientific
91262PBLKCAATRTE
Black Each for $1,311.17

14-359-091

 
e com
91262PNAVCAATRTE
Navy Each for $1,258.26
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24 to 31 in.
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Foot Type Casters
Height (English) Back 12 in.
Height (English) Base 21 to 28 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 21 to 28 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 53.3 to 71.1cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17 in.
Width (English) Base 19 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.1cm
Width (Metric) Base 48.2cm
Width (Metric) Seat 48.2cm
With Armrest Yes
With Backrest Yes
Footrest Fixed
With Lumbar Support Yes

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts 4 in. forward or backward 4 in.
  • Lumbar support built into the back of the chair
  • Seat height controlled by a pneumatic lift
  • 20 in. Adjustable chrome foot ring
  • Arms move up and down, in and out, and the arm pads swivel for ideal positioning
  • Dual soft wheel casters for hard surface floors
  • Seat dimensions: 18 in. L x 19 in. W
  • Backrest dimensions: 17 in. W x 12 in. H
  • Base diameter: 24 in.