Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Vinyl Chair, Bench Height

Protect the floors of your work environment from the usual scuffs fron hard casters. These Fisherbrand chairs feature dual soft-wheel casters ideal for use on hard surface floors.

$915.48 - $1,044.47

Specifications

Adjustable (Height) 22 to 29 in.
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Foot Type Casters
View More Specs
Products
Catalog Number Mfr. No. Product Type Color Price Quantity    

14-359-445

 
fisherbrand™
91262PBCRTE
Chair Blue Each for $988.74

14-359-830

 
fisherbrand™
91262PNAVCTCNB
Chair Navy Each for $1,044.47

14-359-828

 
fisherbrand™
91262PBLKCTCNB
Chair Black Each for $1,044.47

14-359-829

 
fisherbrand™
91262PBURCTCNB
Chair Burgundy Each for $1,044.47

14359446

 
fisherbrand™
91262PGCRTE
Chair Gray Each for $915.48

14-359-465

 
fisherbrand™
91262PBCTCNB
Chair Blue Each for $1,002.32

14359466

 
fisherbrand™
91262PGCTCNB
Chair Gray Pack for $1,002.32

14359469

 
fisherbrand™
91262PBCTRTE
Chair Blue Each for $1,031.65
Description & Specifications

Specifications

Adjustable (Height) 22 to 29 in.
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Foot Type Casters
Height (English) Seat 21 to 28 in.
Height (Metric) Back 30.4cm
Height (Metric) Seat 53.3 to 71.1cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Width (English) Back 17 in.
Width (Metric) Back 43.1cm
With Backrest Yes
Footrest Chrome
With Lumbar Support Yes

Lumbar support built into the back of the chair.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Biomechanically engineered; ergonomic
  • Backrest adjusts 4 in. forward or backward
  • Seat height controlled by a pneumatic lift
  • Available with seat pitch that adjusts 8° forward or 3° backward for better circulation during long periods of sitting

Seat dimensions: 18L × 19 in. W (45.7 × 48.3cm). Backrest dimensions: 17W × 12 in. H (43.2 × 30.5cm). Base diameter: 24 in. (61cm).