missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt, and Casters in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

Supplier:  Fisherbrand™ 91262PBCTRTE

 View more versions of this product

Catalog No. 14359469



Description

Description

  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

No
General Seating Chair
18 in.
Yes
25 in.
Yes
Yes (Pneumatic)
19 in.
Yes
33 lb.
136 kg
Blue
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Powder-coated steel with fixed foot ring
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Powder-coated Steel
2.5 in.
25.25 to 33 in.
No
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Standard
Medium Bench Height
300 lb.
Vinyl
SDS
Documents

Documents

Promotions

Promotions