Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Polyurethane Chairs with Glides, High-Bench Height, Without Arms

Workplace comfort is essential. Outfit yours with a biomechanically engineered Fisherbrand High-Form Polyurethane Chair.

$967.23 - $1,117.57

Specifications

Back Style Medium
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24.5 to 33.5 in.
Material Polyurethane
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Base Style Footrest With Tilt Price Quantity    

14-360-448

 
fisher scientific
91275MBPCAB
Chrome Base Chrome No Each for $1,101.93

14-360-447

 
fisher scientific
91275MBPCNB
Not Applicable Chrome No Each for $967.23

14-360-449

 
fisher scientific
91275MBPRTE
Round tube Fixed No Each for $1,008.47

14-360-453

 
fisherbrand™
91275MBPTCNB
Not Applicable Chrome Yes Each for $1,073.77

14-360-454

 
fisher scientific
91275MBPTCAB
Chrome Base Chrome Yes Each for $1,117.57

14-360-455

 
fisher scientific
91275MBPTRTE
Round tube Fixed Yes Each for $1,065.00
Description & Specifications

Specifications

Back Style Medium
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24.5 to 33.5 in.
Material Polyurethane
Seating Type Chair
Foot Type Stationary Glides
Height (Metric) Back 25.4cm
Height (Metric) Chair Backrest To Seat 30.4 to 40cm
Height (Metric) Seat 59.6 to 85cm
Length (Metric) Seat 43.1cm
Seating Form High-Form
Seating Height High Bench Height
Thickness (Metric) Back 3.4cm
Thickness (Metric) Base 3.4cm
Thickness (Metric) Seat 3.4cm
Width (Metric) Back 38.1cm
Width (Metric) Base 43.1cm
Width (Metric) Seat 43.1cm
With Armrest No
With Backrest Yes

  • Soil resistant chairs
  • Polyurethane seat and back
  • 20 in. adjustable chrome footrest
  • 2 in. bell-shaped glides

Seat dimensions: 17 in.L x 17 in.W x 1.37 in. thick. Backrest dimensions: 15 in.W x 10 in.H x 1.37 in. thick. Medium backrest dimensions: 15W × 14.5H × 1.37 in. thick (38.1 × 36.8 × 3.4cm). Base diameter: 24 in..