Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Polyurethane Chairs with Casters, High-Bench Height: With Arms

Biomechanically engineered

$1,215.93 - $1,215.93

Specifications

Arm Style Fixed Loop
Diameter (Metric) Base 60.9cm
Adjustable (Height) Yes
For Use With (Application) Soil resistant makes this ideal for any environment
Material Polyurethane
View More Specs
Products
Catalog Number Mfr. No. Back Style Base Style Footrest With Tilt Price Quantity    

14-360-149

 
fisher scientific
91275PLACCNB
Not Applicable Not Applicable Yes No Each for $1,215.93
Description & Specifications

Specifications

Arm Style Fixed Loop
Diameter (Metric) Base 60.9cm
Adjustable (Height) Yes
For Use With (Application) Soil resistant makes this ideal for any environment
Material Polyurethane
Seating Type Chair
Foot Type Dual soft wheel casters
Height (Metric) Chair Backrest To Seat 30.4 to 40cm
Height (Metric) Seat 59.6 to 85cm
Length (Metric) Seat 43.1cm
Seating Form High-Form
Seating Height High-Bench Height
Width (Metric) Back 38.1cm
Width (Metric) Base 43.1cm
Width (Metric) Seat 43.1cm
With Armrest Yes
With Backrest Yes

  • Soil resistant chairs
  • Black polyurethane seat and back
  • Dual-wheel soft casters suitable for hard floors
  • Black powder-coated base with fixed foot ring

Seat dimensions: 17L × 17W × 1.37 in. thick (43.2 × 43.2 × 3.4cm). Backrest dimensions: 15W × 10H × 1.37 in. thick (38.1 × 25.4 × 3.4cm). Medium backrest dimensions: 15W × 14.5H × 1.37 in. thick (38.1 × 36.8 × 3.4cm). Base diameter: 24 in. (61cm).