missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91225MBPBURCCNB
Description
- Medium Back
- Adjustable from 25-34.5 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 to 34.5 in. | |
19 in. | |
38 lb. | |
Yes | |
18 in. | |
Yes | |
25 in. | |
Yes (Pneumatic) | |
20 in. | |
Standard | |
136 kg | |
Burgundy |
Yes | |
Round tube chrome foot ring with internal lock | |
Yes | |
300 lb. | |
General Seating Chair | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Nylon Reinforced Fiberglass | |
2.5 in. | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
High Bench Height | |
Polyurethane foam, Olefin |