Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Fabric Chair with Glides and Arms, High Bench Height

Design your workspace for ease of use and comfort by choosing the Fisherbrand High-Form Fabric Chair. This series offers fingertip control of a pneumatic cylinder to adjust sitting height.

$1,328.50 - $1,526.13

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 26 to 35 in.
Seating Type Chair
Footrest Size (English) 20 in.
View More Specs
Products
Catalog Number Mfr. No. Arm Style Back Style Base Style Color Price Quantity    

14-359-006

 
fisherbrand™
91225PNAVAACNB
Adjustable Not Applicable Not Applicable Navy Each for $1,336.60

14-359-012

 
fisher scientific
91225PBAACNB
Adjustable Not Applicable Not Applicable Blue Each for $1,328.50

14-359-013

 
fisher scientific
91225PGAACNB
Adjustable Not Applicable Not Applicable Gray Each for $1,336.60

14-359-018

 
fisher scientific
91225PGAACAB
Adjustable Not Applicable Cast chrome Gray Each for $1,526.13

14-359-017

 
fisher scientific
91225PBAACAB
Adjustable Not Applicable Cast chrome Blue Each for $1,336.60

14-359-014

 
fisher scientific
91225PBLKAACNB
Adjustable Not Applicable Not Applicable Black Each for $1,336.60

14-359-015

 
fisherbrand™
91225PBURAACNB
Adjustable Not Applicable Not Applicable Burgundy Each for $1,336.60

14-359-019

 
fisher scientific
91225PBLKAACAB
Adjustable Not Applicable Cast chrome Black Each for $1,526.13

14-359-021

 
e com
91225PNAVAACAB
Adjustable Not Applicable Cast chrome Navy Each for $1,464.55
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 26 to 35 in.
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Foot Type Stationary Glides
Height (English) Back 15 in.
Height (English) Base 25 to 35 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 25 to 35 in.
Height (Metric) Back 38.1cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 63.5 to 88.9cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height High Bench Height
Upholstery Olefin Fabric
Width (English) Back 17 in.
Width (English) Base 19 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.1cm
Width (Metric) Base 48.2cm
Width (Metric) Seat 48.2cm
With Armrest Yes
With Backrest Yes

  • Seat pitch adjusts 8° forward or 3° backward
  • Back rest adjusts 4 in. forward or backward
  • 100% olefin upholstery covers fire-retardant urethane foam
  • Six-way adjustable arms fit all comfort zones; arms move up and down, in and out, and arm pads swivel for ideal positioning
  • 2 in. bell-shaped polyurethane glides
  • 20 in. dia. adjustable chrome foot ring

Seat dimensions: 18L × 19 in.W (45.7 × 48.3cm). Back rest dimensions: 17W × 12 in.H (43.2 × 30.5cm). Base diameter: 24 in. (61cm).