Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Fabric Chair with Casters, High Bench Height

Fisherbrand High-Form Fabric Chair with Casters provides fingertip control of a pneumatic cylinder to adjust sitting height.

$1,671.90 - $1,671.90

Specifications

Arm Style Adjustable
Back Style Medium
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 26 to 35 in.
View More Specs
Products
Catalog Number Mfr. No. Product Type Color Price Quantity    

14-360-490

 
fisher scientific
91225MBBURAACCAB
Medium Back Chair Burgundy Each for $1,671.90
Description & Specifications

Specifications

Arm Style Adjustable
Back Style Medium
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 26 to 35 in.
Frame Material Cast Aluminum
Seating Type Chair
Foot Type Casters
Height (English) Back 12 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 25 to 35 in.
Height (Metric) Back 30.48cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 63.5 to 88.9cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height High Bench Height
Upholstery Olefin Fabric
Width (English) Seat 19 in.
Width (Metric) Seat 48.26cm
With Armrest Yes
With Backrest Yes
Footrest Chrome
With Tilt Yes

  • Seat pitch adjusts 8° forward or 3° backward
  • Backrest adjusts forward 4 in. or backward 4 in.
  • 100% olefin upholstery over fire-retardant urethane foam
  • Dual soft wheel casters for hard surface floors
  • 20 in. adjustable chrome foot ring

Seat dimensions: 18L × 19 in. W (45.7 × 48.3cm). Backrest dimensions: 17W x 15 in. H (43.2 × 38.1cm). Base diameter: 24 in. (61cm).