missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty Vortex Mixers

Strong, consistent mixing action for up to 8 microplates with optional accessory attachments.

Supplier:  Fisherbrand™ 80863030

 View more versions of this product

Catalog No. 02-216-109



Includes: Cup head, Universal Holder with cover, foam microtube insert for (38) 1.5 to 2.0mL microtubes and a 92 in. (234cm) detachable, three-wire cord and plug (230V available).

Description

Description

 

  • Designed for continuous duty
  • Heavy-duty design and efficient motor allow mixer to operate in continuous duty and handle all accessories over entire speed range
  • 5-year warranty

 

Standard Model

  • Variable speed analog mixer
  • Choose from two modes of operation: Touch mode for mixing tubes when cup head or Universal Holder with cover are depressed; On mode when using any of the accessory attachments for continuous operation
  • Controls: 3-way power switch; speed knob: variable 1–10 dial marks
Advanced Model
  • For applications that demand repeatable results
  • Touchpad controls and LED displays
  • Accurate speed and time results
  • Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
  • Timer will display elapsed time or when programmed to a user-defined time limit, the unit will turn off when time reaches zero
  • Choose from two modes of operation: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments

 

Warranty

5-year warranty

Specifications

Specifications

4.9 mm
120 V
Vortex Mixer
9.5 x 6.6 in. (24.1 x 16.8 cm)
24.1 cm
16.8 cm
300 to 2500 rpm
0.25 A
US Plug
9.5 in.
6.6 in.
Digital
SDS
Documents

Documents

Accessories
Promotions

Promotions