Please login to your online account to display your discounted pricing

Fisher Scientific™ Generators For Homogenizer Model 1000


Available with high performance sleeve bearings made from Valflon™

Manufacturer: fisher scientific™  61030060

 View more versions of this product

Catalog No. 08-451-683

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Shaft 7.87 in.
Diameter (Metric) Shaft 20cm
For Use With (Application) Ideal for dispersing and mixing of various components to create finest homogenates, emulsions, suspensions, accelete reactions
Material Stainless Steel
Size Dim (Rotor/Stator/Shaft): 28/35/200mm
Capacity (Metric) 500 to 10000mL
For Use With (Equipment) Model 1000 homogenizer
Type Generator