Please login to your online account to display your discounted pricing

Fisher Scientific™ Generators For Homogenizer Model 1000

Available with high performance sleeve bearings made from Valflon™

$1,781.54 - $1,781.54

Specifications

Diameter (English) Shaft 7.87 in.
Diameter (Metric) Shaft 20cm
For Use With (Equipment) Model 1000 homogenizer
Type Generator
For Use With (Application) Ideal for dispersing and mixing of various components to create finest homogenates, emulsions, suspensions, accelete reactions
View More Specs
Products
Catalog Number Mfr. No. Size Capacity (Metric) Price Quantity    

08-451-683

 
fisher scientific™
61030060
Dim (Rotor/Stator/Shaft): 28/35/200mm 500 to 10000mL Each for $1,781.54
Description & Specifications

Specifications

Diameter (English) Shaft 7.87 in.
Diameter (Metric) Shaft 20cm
For Use With (Equipment) Model 1000 homogenizer
Type Generator
For Use With (Application) Ideal for dispersing and mixing of various components to create finest homogenates, emulsions, suspensions, accelete reactions
Material Stainless Steel

  • Made with highest grade stainless steel 316L
  • Easily used during sample processing and cleaning
  • Can be fully autoclaved

Dispersing and mixing of various components to create finest homogenates, emulsions, suspensions, accelete reactions, etc