Please login to your online account to display your discounted pricing

Fisher Scientific™ Generator For Homogenizer Model 500 and 1000


Available with high performance sleeve bearings made from Valflon™

Manufacturer: fisher scientific™  61030040

 View more versions of this product

Catalog No. 08-451-684

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Shaft 7.67 in.
Diameter (Metric) Shaft 19.5cm
For Use With (Application) Ideal for dispersing of plant, human or animal tissues, resins and pigments
For Use With (Equipment) Model 500 and 1000 homogenizer
Material Stainless Steel
Size Dim (Rotor/Stator/Shaft): 21/25/195mm
Capacity (Metric) 100 to 4000mL
Type Generator