Please login to your online account to display your discounted pricing

Fisher Scientific™ Generator For Homogenizer Model 500 and 1000

Available with high performance sleeve bearings made from Valflon™

$1,670.18 - $1,670.18

Specifications

Diameter (English) Shaft 7.67 in.
Diameter (Metric) Shaft 19.5cm
For Use With (Equipment) Model 500 and 1000 homogenizer
Type Generator
For Use With (Application) Ideal for dispersing of plant, human or animal tissues, resins and pigments
View More Specs
Products
Catalog Number Mfr. No. Size Capacity (Metric) Price Quantity    

08-451-684

 
fisher scientific™
61030040
Dim (Rotor/Stator/Shaft): 21/25/195mm 100 to 4000mL Each for $1,670.18
Description & Specifications

Specifications

Diameter (English) Shaft 7.67 in.
Diameter (Metric) Shaft 19.5cm
For Use With (Equipment) Model 500 and 1000 homogenizer
Type Generator
For Use With (Application) Ideal for dispersing of plant, human or animal tissues, resins and pigments
Material Stainless Steel

  • Made with highest grade stainless steel 316L
  • Easily used during sample processing and cleaning
  • Can be fully autoclaved

  • Dispersing of plant, human or animal tissues, resins and pigments
  • Dissolving and extraction of solids
  • For producing suspensions and emulsions