Please login to your online account to display your discounted pricing

Fisher Scientific™ Flask Clamps for Incubating Mini Shakers


Available in stainless steel and PVC formats

Manufacturer: troemner llc  980FISFC12

 View more versions of this product

Catalog No. 02-217-703

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 4.23 oz.
Capacity (Metric) 125mL
Holds 125mL Flask
For Use With Incubating mini shaker
Capacity 4.23 oz., 125mL
Material Stainless Steel
Type Clamp