Please login to your online account to display your discounted pricing

Fisher Scientific™ Flask Clamps for Incubating Mini Shakers


Available in stainless steel and PVC formats

Manufacturer: troemner llc  980FISFC50

 View more versions of this product

Catalog No. 02-217-702

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 1.69 oz.
Type Clamp
For Use With Incubating mini shaker
Capacity 1.69 oz., 50mL
Capacity (Metric) 50mL
Material Stainless Steel
Holds 50mL Flask