Please login to your online account to display your discounted pricing

Fisher Scientific™ Flask Clamps for Incubating Mini Shakers


Available in stainless steel and PVC formats

Manufacturer: troemner llc  980FISFC10

 View more versions of this product

Catalog No. 02-217-700

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 0.34 oz.
For Use With Incubating mini shaker
Type Clamp
Holds 10mL Flask
Material Stainless Steel
Capacity 0.34 oz., 10mL
Capacity (Metric) 10mL