Please login to your online account to display your discounted pricing

Fisher Scientific™ Fixed Speed Vortex Mixer

One-touch unit designed for high-speed mixing

$449.29 - $449.29

Catalog Number Mfr. No. Price Quantity    


fisher scientific company
Each for $449.29
Description & Specifications

Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.

  • Touch mode operation
  • Fixed high speed mixing
  • Mixer includes both cup head and 3 in. head with cover
  • Speed Range: 3200rpm
  • Orbit: 4.9mm
  • Controls: None
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
  • Electrical: 120V 50/60Hz, 1.2A, 150w
  • Ship Weight: 11.7 lb. (5.3kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.