Please login to your online account to display your discounted pricing

Fisher Scientific™ Fixed Speed Vortex Mixer

One-touch unit designed for high-speed mixing

Manufacturer: fisher scientific company  945410

 View all options for this product

Catalog No. 02-215-360

 

Description & Specifications

Specifications

Speed 3200rpm
Height (English) Exterior 4.8 in.
Length (English) Exterior 4.8 in.
Width (English) Exterior 6.8 in.
Height (Metric) Exterior 12.2cm
Length (Metric) Exterior 12.2cm
Width (Metric) Exterior 17.3cm
Shipping Weight (English) 11.7 lb.
Shipping Weight (Metric) 5.3kg
Voltage 120V
Hertz 50/60Hz
Includes Includes cup head and 3 in. head with cover
Orbit 4.9mm
Type Fixed speed vortex mixer
Wattage 150w
Dimensions (L x W x H) Exterior 4.8 x 6.8 x 4.8 in. (12.2 x 17.3 x 12.2cm)
Electrical Requirements 120V 50/60Hz
Length (Metric) 12.2cm
Length (English) 4.8 in.
Width (English) 6.8 in.
Width (Metric) 12.2cm

Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.

  • Touch mode operation
  • Fixed high speed mixing
  • Mixer includes both cup head and 3 in. head with cover
  • Speed Range: 3200rpm
  • Orbit: 4.9mm
  • Controls: None
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
  • Electrical: 120V 50/60Hz, 1.2A, 150w
  • Ship Weight: 11.7 lb. (5.3kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Accessories

Accessories for Catalog Number: 02215360

Item Mfr. No. Item Description Price Per Unit Quantity  
02-215-387
Fisher Scientific™ Vortex Mixer Accessories: Foam Racks
fisher scientific company For use with Fisher Scientific vortex mixers Each for $78.59
02-215-388
Fisher Scientific™ Vortex Mixer Accessories Kits
fisher scientific company For use with Fisher Scientific vortex mixers Each for $271.41
02-215-398
Fisher Scientific™ Vortex Mixer Accessories: Ampule Tube Holders
fisher scientific company For use with Fisher Scientific vortex mixers Each for $180.12
02-215-399
Fisher Scientific™ Vortex Mixer Accessories: Ampule Tube Holders
fisher scientific company For use with Fisher Scientific vortex mixers Each for $306.68
02-215-386
Fisher Scientific™ Vortex Mixer Accessories: Foam Racks
fisher scientific company For use with Fisher Scientific vortex mixers Each for $76.47
02-215-383
Fisher Scientific™ Vortex Mixer Accessories: Head, Cup Head and Head Cover
fisher scientific company For use with Fisher Scientific vortex mixers Each for $50.29
02-215-392
Fisher Scientific™ Vortex Mixer Accessories: Vessel Harness
fisher scientific company For use with Fisher Scientific vortex mixers Each for $11.65
02-215-384
Fisher Scientific™ Vortex Mixer Accessories Kits
fisher scientific company For use with Fisher Scientific vortex mixers Each for $146.26
02-215-393
Fisher Scientific™ Vortex Mixer Accessories: Foam Insert Set
fisher scientific company For use with Fisher Scientific vortex mixers Each for $49.76
02-215-394
Fisher Scientific™ Vortex Mixer Accessories: Foam Insert Set
fisher scientific company For use with Fisher Scientific vortex mixers Each for $49.91
02-215-404
Fisher Scientific™ Vortex Mixers Single Tube Holders
fisher scientific company For use with Fisher Scientific vortex mixers Each for $218.21
02-215-395
Fisher Scientific™ Vortex Mixer Accessories: Foam Insert Set
fisher scientific company For use with Fisher Scientific vortex mixers Each for $45.65