Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100M Multichannel Peristaltic Pumps

Positive displacement pump used for pumping a variety of fluids

$5,076.17 - $7,961.04

Specifications

Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Max. Pressure 2.7 Bar
Temperature Range (Metric) 0° to 40°C
Motor Type 1/10 HP, (75w) PMDC
Enclosure Rating (Nema / IP) IP33
View More Specs
Products
Catalog Number Mfr. No. Cartridges Included Channels Model Flow Rate Price Quantity    

13-310-661

 
fisher scientific™
7777742
4 Small 4 FH100M 4/8 0.006 to 68mL/min. Each for $5,426.17

13-310-662

 
fisher scientific™
7777744
4 Large 4 FH100M 8/3 0.12 to 530mL/min. Each for $5,765.56

13-310-663

 
fisher scientific™
7777746
8 Small 8 FH100M 8/5 0.007 to 126mL/min. Each for $6,370.13

13-310-660

 
fisher scientific™
7777740
2 Large 2 FH 100M 4/6 0.1 to 280mL/min. Each for $5,076.17

13-310-664

 
fisher scientific™
7777748
6 Large 12 FH100M 12/6 0.019 to 56mL/min. Each for $6,953.46

13-310-665

 
fisher scientific™
7777750
12 Small 12 FH100M 12/8 0.0012 to 14mL/min. Each for $7,961.04
Description & Specifications

Specifications

Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Max. Pressure 2.7 Bar
Temperature Range (Metric) 0° to 40°C
Motor Type 1/10 HP, (75w) PMDC
Enclosure Rating (Nema / IP) IP33
Display Alphanumeric, graphicalLCD
Reversible Yes
Voltage 115/230VAC (auto selected)
Hertz 50/60Hz
Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Agency Approvals ETL, cETL, CE, RoHS
Storage Requirements (Metric) -25° to +65°C
Control Type Digital phase-controlled
External Control-Input 0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
External Control-Output 4 to 20mA or 0 to 10V
Motor Running Logic N.O. or N.C. (1A @ 24V)
Certifications/Compliance RoHS and WEEE. ETL, cETl, and CE

With flow ranges from 1.2 microliters per minute to 760 mL/min and three modes of operation: flow, timed flow and programmable cycle dispensing—FH100M Series multichannel peristaltic pumps can save considerable time and resources while greatly improving process efficiency. Featuring remote control of speed, pumping direction, and start/stop/purge, FH100M peristaltic pumps are available with a wide range of interchangeable multichannel pump heads, drives, and tubing and can deliver up to 12 channels simultaneously.

Ease of maintenance
bullets1 (begin)Cassette design provides fast tubing changes, and eliminates hardware in other multi-channel designs
Rugged motor and controls ensure long-term reliable operationbullets1 (end)
 
Easy-to-use
  • Programmable in seven languages provides easy set-up in almost any global location
  • Universal voltage and frequency capability allows operation world-wide
  • IEC 320 socket allows power cord interchange to adapt to local country power plugs
     
Performance range
  • Three modes of operation - Flow, Timed Flow and Programmable Cycle Dispensing
  • Lower pulsation flow and higher accuracy at low volumes and low flow rates
  • High repeatability on all channels
  • Cassettes provide defined and repeatable occlusion conditions
  • Choice of 4, 8, or 12 channel models (2, 4, and 6 channels when using the large cassettes)
  • Create accurate, metered, parallel flows with difficult or multiphase fluids
     
Design
  • Digital display of pump speed or percent of maximum speed or number of dispense cycles
  • Full range of remote control easily interfaces unit with automated process applications
  • Adjustable occlusion setting provides flow and pressure performance, and optimizes tubing life
  • Valveless replacement for diaphragm pumps, piston pumps

A configured FH100M peristaltic pump system consists of a pump head, drive, and a full set of cassettes.. Choose the tubing size to meet your flow requirements: FH General Purpose tubing, FH Precision Tubing links, of HRT (High-resilience tube) elements.