Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100M Multichannel Peristaltic Pumps


Positive displacement pump used for pumping a variety of fluids

Manufacturer: fisher scientific™  7777748

 View more versions of this product

Catalog No. 13-310-664

  • / Each
 

Description & Specifications

Specifications

Max. Pressure 2.7 Bar
Enclosure Rating (Nema / IP) IP33
Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Agency Approvals ETL, cETL, CE, RoHS
Width (English) 11 in.
Control Type Digital phase-controlled
Temperature Range (English) 32° to 104°F
Width (Metric) 27.9cm
Shipping Weight (English) 15 lb.
Cartridges Included 6 Large
Hertz 50/60Hz
Display Alphanumeric, graphicalLCD
Shipping Weight (Metric) 7kg
Storage Requirements (English) -25° to +149°F
External Control-Input 0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
Reversible Yes
Certifications/Compliance RoHS and WEEE. ETL, cETl, and CE
Length (English) 12.5 in.
Motor Running Logic N.O. or N.C. (1A @ 24V)
Flow Capacity 0.0012 to 74mL/min.
No. of Heads Accepted 6
Height (Metric) 15.2cm
Channels 12
Storage Requirements (Metric) -25° to +65°C
No. of Rollers 6
Model FH100M 12/6
Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Motor Type 1/10 HP, (75w) PMDC
Length (Metric) 31.7cm
External Control-Output 4 to 20mA or 0 to 10V
Height (English) 6 in.
Temperature Range (Metric) 0° to 40°C
Motor Speed 0.8 to 80rpm
Voltage 115/230VAC (auto selected)
Flow Rate 0.019 to 56mL/min.