Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100M Multichannel Peristaltic Pumps


Positive displacement pump used for pumping a variety of fluids

Manufacturer: fisher scientific™  7777746

 View more versions of this product

Catalog No. 13-310-663

  • / Each
 

Description & Specifications

Specifications

Voltage 115/230VAC (auto selected)
Storage Requirements (English) -25° to +149°F
Temperature Range (English) 32° to 104°F
Temperature Range (Metric) 0° to 40°C
Cartridges Included 8 Small
Reversible Yes
Motor Type 1/10 HP, (75w) PMDC
Model FH100M 8/5
Motor Speed 2 to 200rpm
Enclosure Rating (Nema / IP) IP33
Display Alphanumeric, graphicalLCD
Hertz 50/60Hz
Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Flow Rate 0.007 to 126mL/min.
Agency Approvals ETL, cETL, CE, RoHS
Height (English) 6 in.
Height (Metric) 15.2cm
Length (English) 12.5 in.
Length (Metric) 31.7cm
Width (English) 11 in.
Width (Metric) 27.9cm
Shipping Weight (English) 15 lb.
Shipping Weight (Metric) 7kg
Max. Pressure 2.7 Bar
Storage Requirements (Metric) -25° to +65°C
Control Type Digital phase-controlled
External Control-Input 0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
External Control-Output 4 to 20mA or 0 to 10V
Flow Capacity 0.006 to 760mL/min.
Motor Running Logic N.O. or N.C. (1A @ 24V)
No. of Heads Accepted 8
No. of Rollers 4
Certifications/Compliance RoHS and WEEE. ETL, cETl, and CE
Channels 8
Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)