Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100M Multichannel Peristaltic Pumps


Positive displacement pump used for pumping a variety of fluids

Manufacturer: fisher scientific™  7777744

 View more versions of this product

Catalog No. 13-310-662

  • / Each
 

Description & Specifications

Specifications

Cartridges Included 4 Large
Width (English) 11 in.
No. of Heads Accepted 4
Length (English) 12.5 in.
Shipping Weight (English) 15 lb.
Height (English) 6 in.
Length (Metric) 31.7cm
Width (Metric) 27.9cm
Temperature Range (English) 32° to 104°F
Reversible Yes
Motor Speed 2 to 200rpm
Certifications/Compliance RoHS and WEEE. ETL, cETl, and CE
Agency Approvals ETL, cETL, CE, RoHS
External Control-Input 0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
Display Alphanumeric, graphicalLCD
External Control-Output 4 to 20mA or 0 to 10V
Storage Requirements (Metric) -25° to +65°C
Model FH100M 8/3
Storage Requirements (English) -25° to +149°F
Flow Capacity 0.006 to 760mL/min.
No. of Rollers 3
Max. Pressure 2.7 Bar
Temperature Range (Metric) 0° to 40°C
Hertz 50/60Hz
Motor Type 1/10 HP, (75w) PMDC
Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Height (Metric) 15.2cm
Enclosure Rating (Nema / IP) IP33
Flow Rate 0.12 to 530mL/min.
Motor Running Logic N.O. or N.C. (1A @ 24V)
Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Control Type Digital phase-controlled
Channels 4
Voltage 115/230VAC (auto selected)
Shipping Weight (Metric) 7kg