Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100D and FH100DX Dispensing Peristaltic Pumps


Peristaltic pumps for critical metering and dispensing applications - pump, dispense and fill all with one unit

Manufacturer: fisher scientific™  7777730

 View more versions of this product

Catalog No. 13-310-658

  • / Each
 

Description & Specifications

Specifications

Enclosure Rating (Nema / IP) IP33
Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Flow Rate 0.5 to 3000mL/min.
Height (Metric) 15.2cm
External Control-Output 4 to 20mA or 0 to 10V
Motor Speed 4 to 400rpm
Speed Regulation Precision ±0.1rpm @ 4 to 400rpm
Display Alphanumeric, graphicalLCD
Reversible Yes
Voltage 115/230VAC (auto selected)
Hertz 50/60Hz
Agency Approvals ETL, cETL, CE, RoHS
Height (English) 6 in.
Length (English) 12.5 in.
Length (Metric) 31.7cm
Width (English) 11 in.
Width (Metric) 27.9cm
Shipping Weight (English) 15 lb.
Shipping Weight (Metric) 7kg
Storage Requirements (English) -13° to +149°F
Max. Pressure 2.7 Bar
Storage Requirements (Metric) -25° to +65°C
Control Type Digital phase-controlled
Temperature Range (English) 32° to 104°F
External Control-Input 0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
Temperature Range (Metric) 0° to 40°C
Motor Running Logic N.O. or N.C. (1A @ 24V)
No. of Heads Accepted 1
Pump open door sensor Yes
Tachometer 5V, TTL puls
Certifications/Compliance RoHS and WEEE. ETL, cETl, and CE
Channels 1
Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Motor Type 1/10 HP, (75w) PMDC