Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100 and FH100X General-Purpose Peristaltic Pumps


Peristaltic pumps - precision metering, seamless operation

Manufacturer: fisher scientific™  7777722

 View more versions of this product

Catalog No. 13-310-657

  • / Each
 

Description & Specifications

Specifications

No. of Heads Accepted 1
Tubing Type 2.4 mm wall; 4.8, 6.4, 8.0, 9.5 mm ID
Channels 1
Length (Metric) 31.7cm
Width (English) 11 in.
Temperature Range (Metric) 0° to 40°C
Enclosure Rating (Nema / IP) IP33
Display Alphanumeric, graphical LCD
External Control 4 to 20mA; 0 to 10V; Remote/Local; Dir (CW/CCW); Start/Stop
Reversible Yes
Voltage 90 to 260VAC Universal input
Hertz 50/60Hz
Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Pump Head Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Flow Rate 14 to 4000mL/min.
Agency Approvals ETL, cETL, CE, RoHS
Height (English) 6 in.
Height (Metric) 15.2cm
Length (English) 12.5 in.
Width (Metric) 27.9cm
Shipping Weight (English) 15 lb.
Shipping Weight (Metric) 7kg
Max. Pressure 4 Bar
External Control-Input 4-20mA, 0-10V, Remote/Local, DIR, Start/Stop
IP Rating ETL, cETL, CE, RoHS
Motor Size 1/10 (75w)
Pump Interlock Yes
Speed Control Digital phase-controlled
Certifications/Compliance ETL, cETL, CE, RoHS, ISO9001:2008
Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Motor Type PMDC
Model FH100X General Purpose Peristaltic Tubing Pump
RPM 4 to 400