Please login to your online account to display your discounted pricing

Fisher Scientific™ Dual-head Vacuum Pumps


Ideal for portable applications

Manufacturer: fisher scientific™  7777810

 View more versions of this product

Catalog No. 13-310-902

  • / Each
 

Description & Specifications

Specifications

Air Displacement 17.0L/min. (0.6 cfm)
Length (English) 8 in.
Length (Metric) 20.3cm
Shipping Weight (English) 4.4 lb.
Shipping Weight (Metric) 2kg
Max. Pressure 18 psi
Max. Vacuum 20 in. Hg
Horsepower 1/30 hp
Motor Type PMDC
Dimensions (L x W x H) 20.3 x 10.1 x 13.9cm (8 x 4 x 5.5 in.)
Electrical Requirements 12V, 4Amp
Noise Level 72dB