Please login to your online account to display your discounted pricing

Fisher Scientific™ Digital Timer/Clock


12/24 hours format timer.

Manufacturer: fisher scientific™  7896

 View more versions of this product

Catalog No. S01619

  • / Each
 

Description & Specifications

Specifications

Battery Type 1.5V A76
Display Dimensions 38 x 13mm
Includes Foldaway stand, 1.5V A76 Battery Type, magnetic attachment
Scale 23 Hours 59 min. 59 sec.
Display Type Digital
Product Type Digital Timer/Clock

  • Memory count down setting
  • Foldaway stand
  • Magnetic attachment
  • Battery: 1.5V, size A76 x 1 pc

Specifications

  • Maximum count up range: 24 hours
  • Maximum count down range: 23 hours 59 minutes 59 seconds
  • Display size: 38 x 13mm
  • Product size: 70 x 51 x 14mm