missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Digital Timer/Clock

12/24 hours format timer.

$24.30 - $24.30

Specifications

Battery Type 1.5V A76
Display Type Digital
Product Type Digital Timer/Clock
Includes Foldaway stand, 1.5V A76 Battery Type, magnetic attachment
Scale 23 Hours 59 min. 59 sec.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Display Dimensions Price Quantity  
Catalog Number Mfr. No. Display Dimensions Price Quantity  
S01619 Fisher Scientific™
7896
38 x 13mm Each for $24.30
Specifications

Description

  • Memory count down setting
  • Foldaway stand
  • Magnetic attachment
  • Battery: 1.5V, size A76 x 1 pc

Specifications:

  • Maximum count up range: 24 hours
  • Maximum count down range: 23 hours 59 minutes 59 seconds
  • Display size: 38 x 13mm
  • Product size: 70 x 51 x 14mm

Description & Specifications

Specifications

1.5V A76
Digital Timer/Clock
23 Hours 59 min. 59 sec.
Digital
Foldaway stand, 1.5V A76 Battery Type, magnetic attachment