missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Digital Stereo Microscope
High resolution 3.0MP digital camera, built into microscope
Manufacturer: Fisherbrand™ DC5420TH
Description
- Binocular
- For viewing large images at 10X magnification and then zooming continuously to close-up detail at 40X magnification
- Upright, unreversed three-dimensional image remains in focus throughout zoom range
- Paired widefield 10X/23mm eyepieces are 45° inclined, with dual diopter adjustments, interpupillary adjustment from 55 to 75mm
- Achromatic, color corrected lenses
- Continuous magnification from 10X through 40X
- Objective Classification: Achromatic, color corrected
- Top light is 12V 15w halogen, bi-pin with directional beam and rheostat control
- Bottom light is 12V 10w halogen, bi-pin
- Base mounted light controls permit choice of top only, bottom only, or dual illumination
- 12VDC power converted operates on 100 to 240V 50/60hz current, without need of additional transformer
- 2.5 amp time delay fuse
- Large dual focusing knobs with slip clutch to prevent damage to mechanism
- Tension adjustment eliminates focus “drift”
- Large 16.5cm wide x 22cm deep stage surface
- Two 8cm stage plates (frosted glass and reversible black/white plastic contrast plates)
- Blue filter for transmitted light
- Locked on stage clips
- Professional, all-metal frame, gray enamel finish
- Heavy-duty post mount with locking support collar, permits up or down adjustment of viewing head to accommodate different sized objects on stage
- Molded styrofoam container with rubber eyeshields and vinyl dustcover
Warranty
Microscope: 5 year limited warranty, excluding bulbs, cords, and fuses
Camera: 1 year limited warranty
Specifications
Digital stereo microscope | |
Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate, Motic Images software | |
Paired widefield 45° inclined 10X | |
Zoom |
330mm - extends to 433mm | |
1X-4X Zoom | |
Halogen | |
5.1kg |