Please login to your online account to display your discounted pricing

Fisher Scientific™ Digital Compound Microscopes


Available with 3.0MP or 1080 via HDMI

Manufacturer: national optical  DC5163PH

 View more versions of this product

Catalog No. 11350137

  • / Each
 

Description & Specifications

Specifications

Eyepiece Widefield 10X/18mm
For Use With (Application) University and laboratory use
Weight (Metric) 6.3kg
Condenser Type Focusable Abbe Condenser N.A. 1.25
Nosepiece Reversed quadruple revolving nosepiece
Height (Metric) 405mm
Objective Types Plan phase 4X, 10X, 40X, 100X
Product Type Digital compound microscope with 3.0MP digital camera
Lighting Type 12V 20w halogen w/variable rheostat control
Warranty Microscope: 5 year limited warranty, excluding bulbs, cords, and fuses; Camera: 1 year
Power Supply Details IEC 110/220V (UL)
Includes IEC Power Cord, Dustcover, Blue, Green, and Yellow Filters