Please login to your online account to display your discounted pricing

Fisher Scientific™ Digital Compound Microscopes

Available with 3.0MP or 1080 via HDMI

Manufacturer: national optical  DC5-163-P

 View all options for this product

Catalog No. 11350136


Description & Specifications


Height (Metric) 405mm
Includes IEC Power Cord, Dustcover, Blue, Green, and Yellow Filters
Condenser Type Focusable Abbe Condenser N.A. 1.25
Objective Types Plan 4X, 10X, 40X, 100X
Eyepiece Widefield 10X/18mm
For Use With (Application) University and laboratory use
Lighting Type 12V 20w halogen w/variable rheostat control
Nosepiece Reversed quadruple revolving nosepiece
Power Supply Details IEC 110/220V (UL)
Weight (Metric) 6.3kg
Warranty Microscope: 5 year limited warranty, excluding bulbs, cords, and fuses; Camera: 1 year
Product Type Digital compound microscope with 3.0MP digital camera

 Fully functional, independent of camera application; supplied with powerful Motic Images Software

Optical System
  • Widefield 10X /18mm eyepiece, pointer standard in one eyepiece and accepts optional eyepiece reticle
  • 30° inclined binocular eyepieces with dual diopters and interpupillary adjustment 5.4cm to 7.6cm
  • Three-position sliding rod directs light 100% to binocular eyepieces, or 100% to camera, or 70% to camera and 30% to binocular eyepieces
  • Choose from super high contrast (ASC), plan or plan lenses that are parfocalled, parcentered and color-coded
  • Quad objective turret is ball bearing mounted for smooth, precise positioning of objectives, features textured rubber knurling for easy grip
  • Mounted in reverse position to facilitate ease in changing slides
  • 12V 20w halogen with variable rheostat control
  • 12VDC power converter operates on 100 to 240V 50/60hz current, without need of additional transformer
  • Illuminated on/off switch, three-wire grounded cord and plug
  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated
  • Large 14 x 13.5cm (5.5 x 5.25 in.) stage; built-in, low profile, ball bearing mounted mechanical specimen holder with low-position coaxial controls, 7cm (x) by 5cm (y) movement with graduations of 0.1mm
  • Rugged cast aluminum, gray enamel finish
  • Base dimensions of 18.5 x 2.35cm (7.25 x 9.25 in.)
  • Height of 40.5cm (16 in.)
Minimum Specifications
  • Processor: 2Ghz or above
  • USB: 2.0
  • RAM: 1MB
  • Hard Disk: 500MB
  • Video Card: 128MB
  • Molded styrofoam container with vinyl dustcover



Accessories for Catalog Number: 11350136

Item Mfr. No. Item Description Price Per Unit Quantity  
Bel-Art™ SP Scienceware™ Cleanware™ Microscope Optics Cleaning Kit
Keeps optics clear, and all microscope parts clean Each for $237.46