missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Dial Benchtop Timers

Selecting time winds timer

Manufacturer:  Fisherbrand™ 1062FS

Catalog No. 06-662-10



Description

Description

Choice of two Fisher Scientific™ benchtop dial timers. Selecting time winds timer.

06-659

  • Display: Oversized markings provide easy reading; pointer indicates time remaining
  • Dial Diameter: 2 in. (5cm)
  • Dimensions: 2.75L × 2.75W × 2 in.H (7 x 7 x 5cm)
  • White case lays flat or stands upright
06-662-10
  • Display: Easy-to-read blue numerals
  • Dial diameter: 2.75 in. dia. (7cm)
  • Gray case

Specifications

Specifications

2.75 in.
0.01
Interval Timer
0.37 oz.
6.98 cm
Digital
60 min.
10.48 g
SDS
Documents