Please login to your online account to display your discounted pricing

Fisher Scientific™ Dial Benchtop Timers

Selecting time winds timer

$40.19 - $40.19

Specifications

Weight (English) 0.37 oz.
Weight (Metric) 10.48g
View More Specs
Products
Catalog Number Mfr. No. Accuracy Alarms Diameter (English) Inner Scale Price Quantity    

06-662-10

 
fisher scientific™
CON1062
1% Bell at end of cycle 2.75 in. 60 min. Each for $40.19
Description & Specifications

Specifications

Weight (English) 0.37 oz.
Weight (Metric) 10.48g

Choice of two Fisher Scientific™ benchtop dial timers. Selecting time winds timer.

06-659

  • Display: Oversized markings provide easy reading; pointer indicates time remaining
  • Dial Diameter: 2 in. (5cm)
  • Dimensions: 2.75L × 2.75W × 2 in.H (7 x 7 x 5cm)
  • White case lays flat or stands upright
06-662-10
  • Display: Easy-to-read blue numerals
  • Dial diameter: 2.75 in. dia. (7cm)
  • Gray case