Please login to your online account to display your discounted pricing

Fisher Scientific™ Credit-Card-Sized Metric Conversion Calculator

Performs multiple conversions and calculator functions

$57.19 - $60.57

Specifications

Display Type LCD
For Use With (Application) Performs multiple conversions and calculator functions
Height (Metric) 1.3cm
Keypad Raised, large digit
Length (Metric) 6.4cm
View More Specs
Includes:  1.5V alkaline battery and integrated protective cover
Products
Catalog Number Mfr. No. Includes Price Quantity    

14-648-50

 
fisher scientific™
CON1001
1.5V Alkaline battery and integrated protective cover Each for $57.19

02-261-950

 
fisher scientific™
CON1001FN
Integrated protective cover Each for $60.57
Description & Specifications

Specifications

Display Type LCD
For Use With (Application) Performs multiple conversions and calculator functions
Height (Metric) 1.3cm
Keypad Raised, large digit
Length (Metric) 6.4cm
Weight (Metric) 28.3g
Width (Metric) 11.4cm

Unit provides fast and accurate answers for 126 types of metric conversions. Simply enter a number, press an arrow, and read the exact metric or U.S. equivalent with decimal point in place.

  • Converts length, area, volume, weight, liquid, energy and temperature
  • Performs English (Imperial) conversions and has all routine calculator functions
  • With raised keys, large digits (0.5 in. [1.3cm]) and a bright, 8-digit LCD for easy reading and operation
  • Credit-card size makes it perfect for carrying anywhere
  • Dimensions: 2.5L × 4.25W × 0.5 in.H (6.4 × 11.4 × 1.3cm). Weight: 1 oz. (28g)