Please login to your online account to display your discounted pricing

Fisher Scientific™ Credit-Card-Sized Metric Conversion Calculator


Performs multiple conversions and calculator functions

Manufacturer: fisher scientific™  CON1001FN

 View more versions of this product

Catalog No. 02-261-950

  • / Each
 

Description & Specifications

Specifications

Length (English) 2.5 in.
Screen Size Cradit card sized
For Use With (Application) Performs multiple conversions and calculator functions
Height (English) 0.5 in.
Height (Metric) 1.3cm
Includes Integrated protective cover
Keypad Raised, large digit
Length (Metric) 6.4cm
Weight (English) 1 oz.
Weight (Metric) 28.3g
Width (English) 4.25 in.
Width (Metric) 11.4cm
Display Type LCD
Product Type Metric Conversion Calculator