missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ CPXH Series Heated Ultrasonic Cleaning Bath

Outfit your lab with an industry classic. Fisher Scientific™ Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Manufacturer:  Fisherbrand™ CPX962218R

 View more versions of this product

Catalog No. 15-337-410



Description

Description

Outfit your lab with an industry classic, heated cleaner that delivers the same ultrasonic power even when load conditions change. Additionally, fisherbrand CPXH Series Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

  • Sweep frequency
  • Digital controls with heat, set to 69°C (156.2°F) set on either Fahrenheit or Celsius
  • High/lower power adjustment
  • 99 minute or continuous operation
  • Degass period up to 99 minutes
  • Constant power tracking adjusting for changes to ensure consistent performance for years of reliable use

Order Info

Fisher offers a line of accessories including perforated trays, solid trays, beaker covers and support racks for your application needs.

Specifications

Specifications

2
40kHz
2.8L (0.75 gal.)
Cleaning
Plastic Housing, Stainless Steel Tank
99 min.
4.1kg
Digital
120V
23 x 14 x 10cm (9.5 x 5.5 x 4 in.)
Tank cover
Model 2800
9 lb.
2 Years
Documents