missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Count Down/Up Memory Timers

With big digital display.

Manufacturer:  Fisher Scientific™ 7893

 View more versions of this product

Catalog No. S01616


 

Specifications

Description

Timer, Count Down/Up; Fisher Scientific; Big digit display; Pocket clip; Loud buzzer sound; Battery: 1.5 volt, size AAA x 1 pc; Max. count down/up range: 19 hours 59 min.

  • Loud buzzer sound
  • Pocket clip
  • Foldaway stand
  • Magnetic attachment

Specifications

  • Maximum count down/up range: Cat. No. 7892: 99 minutes 59 seconds
  • Cat. No. 7893: 19 hours 59 minutes
  • Display size: 47 x 20mm
  • Product Size: 63 x 63 x 15mm
  • Battery: 1.5 volt, size AAA x 1 pc
Description & Specifications

Specifications

1.5V AAA
19 Hours 59 min.
Count Down/Up Memory Timer
Pocket clip, foldaway stand, magnetic attachment
Digital