Please login to your online account to display your discounted pricing

Fisher Scientific™ AX-500 Series Compound Research Microscope


Choice of three optical objectives and three optical heads. Fisher Scientific™ AX-500 Series Compound Research Microscope with ‘cool light’ LED illumination are designed or university and research laboratory use.

Manufacturer: fisher scientific™  AX502PH

 View more versions of this product

Catalog No. 11-350-109

  • / Each
 

Description & Specifications

Specifications

Includes IEC power cord, built in cord hanger, dustcover, allen key
Electrical Requirements IEC 110V/220V (UL/CSA)
Model AX-502PH
Dimensions (L x W x H) 34 x 18 x 39cm (13.3 x 7.0 x 15.3 in.)
Weight (Metric) 6.5kg
Optical Design Standard DIN
Weight (English) 14.3 lb.
Warranty Two year for electrical parts (except bulbs, cords and fuses), five year for optical and mechanical parts
Product Type Microscope
Eyepiece 18mm
Lighting Type 3W LED
Head Style Binocular
Nosepiece Inward-facing quadruple revolving
Condenser Type Abbe/Iris (w/slot for phase slider)
Objective Types Plan Phase 10X, 20X, 40X, 100X

  • Choice of optical objectives, with wide range of magnification: 4x, 10x, 40x, 100x: Achromat, Super high contrast and Plan achromat
  • Choice of optical heads: Monocular, binocular, trinocular (permits attachment of a digital camera)
  • Ergonomically designed, professional frame with low position coaxial focusing allows one handed operation, making extended use comfortable
  • Adjustable 3W LED illumination with intensity control
  • Built-in low drive mechanical stage with extended post for X and Y control (135mm x 140mm)
  • 18mm eyepieces with rubber eyeshields
  • 30° inclined ergonomic Siedentopf viewing head