missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ AX-500 Series Compound Research Microscope

Choice of three optical objectives and three optical heads. Fisher Scientific™ AX-500 Series Compound Research Microscope with ‘cool light’ LED illumination are designed or university and research laboratory use.

$1,232.52 - $3,430.10

Specifications

Eyepiece 18mm
Lighting Type 3W LED
Nosepiece Inward-facing quadruple revolving
Condenser Type Abbe/Iris
Product Type Microscope
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Head Style Model Objective Types Price Quantity  
Catalog Number Mfr. No. Head Style Model Objective Types Price Quantity  
11350100 Fisher Scientific™
AX501A
Monocular AX-501A Achromat DIN 4X, 10X, 40X, 100X Each for $1,232.52
11-350-101 Fisher Scientific™
AX502A
Binocular AX-502A Achromat DIN 4X, 10X, 40X, 100X Each for $1,507.71
11350103 Fisher Scientific™
AX501ASC
Monocular AX-501ASC Super High Contrast DIN 4X, 10X, 40X, 100X Each for $1,368.92
11350104 Fisher Scientific™
AX502ASC
Binocular AX-502ASC Super High Contrast DIN 4X, 10X, 40X, 100X Each for $1,636.94
11-350-109 Fisher Scientific™
AX502PH
Binocular AX-502PH Plan Phase 10X, 20X, 40X, 100X Each for $3,430.10
11350107 Fisher Scientific™
AX502PL
Binocular AX-502PL Plan Achromat DIN 4X, 10X, 40X, 100X Each for $1,849.06
11350106 Fisher Scientific™
AX501PL
Monocular AX-501PL Plan Achromat DIN 4X, 10X, 40X, 100X Each for $1,581.04
Specifications

Description

 

  • Choice of optical objectives, with wide range of magnification: 4x, 10x, 40x, 100x: Achromat, Super high contrast and Plan achromat
  • Choice of optical heads: Monocular, binocular, trinocular (permits attachment of a digital camera)
  • Ergonomically designed, professional frame with low position coaxial focusing allows one handed operation, making extended use comfortable
  • Adjustable 3W LED illumination with intensity control
  • Built-in low drive mechanical stage with extended post for X and Y control (135mm x 140mm)
  • 18mm eyepieces with rubber eyeshields
  • 30o inclined ergonomic Siedentopf viewing head
Description & Specifications

Specifications

18mm
Inward-facing quadruple revolving
Microscope
34 x 18 x 39cm (13.3 x 7.0 x 15.3 in.)
IEC 110V/220V (UL/CSA)
Standard DIN
3W LED
Abbe/Iris
Two year for electrical parts (except bulbs, cords and fuses), five year for optical and mechanical parts
6.5kg
IEC power cord, built in cord hanger, dustcover, allen key