Please login to your online account to display your discounted pricing

Fisher Scientific™ AX-500 Series Compound Research Microscope


Choice of three optical objectives and three optical heads. Fisher Scientific™ AX-500 Series Compound Research Microscope with ‘cool light’ LED illumination are designed or university and research laboratory use.

Manufacturer: fisher scientific™  AX501ASC

 View more versions of this product

Catalog No. 11350103

  • / Each
 

Description & Specifications

Specifications

Includes IEC power cord, built in cord hanger, dustcover, allen key
Model AX-501ASC
Condenser Type Abbe/Iris
Objective Types Super High Contrast DIN 4X, 10X, 40X, 100X
Eyepiece 18mm
Head Style Monocular
Lighting Type 3W LED
Nosepiece Inward-facing quadruple revolving
Optical Design Standard DIN
Weight (Metric) 6.5kg
Weight (English) 14.3 lb.
Dimensions (L x W x H) 34 x 18 x 39cm (13.3 x 7.0 x 15.3 in.)
Electrical Requirements IEC 110V/220V (UL/CSA)
Warranty Two year for electrical parts (except bulbs, cords and fuses), five year for optical and mechanical parts
Product Type Microscope

  • Choice of optical objectives, with wide range of magnification: 4x, 10x, 40x, 100x: Achromat, Super high contrast and Plan achromat
  • Choice of optical heads: Monocular, binocular, trinocular (permits attachment of a digital camera)
  • Ergonomically designed, professional frame with low position coaxial focusing allows one handed operation, making extended use comfortable
  • Adjustable 3W LED illumination with intensity control
  • Built-in low drive mechanical stage with extended post for X and Y control (135mm x 140mm)
  • 18mm eyepieces with rubber eyeshields
  • 30° inclined ergonomic Siedentopf viewing head