missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ CMUA Stirring Mantles
Available in sizes 50 to 5000mL
Manufacturer: Fisherbrand™ 3601311
Description
- Flexible coiled heating elements absorb shock, minimizing the risk of flasks breaking
- Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
- Heating elements and insulation form an easy-to-replace heating cartridge
- Unique airflow through ventilation slots beneath and around the rim and heating cartridge keeps the exterior “cool-to-the-touch”
- Stainless-steel screen covering the heating element is grounded directly to the cable for added protection
- Mantles are double fused for added safety
- Nonskid feet and support clamps add stability
Warranty
One year parts and labor
Specifications
CE, CSA | |
3000 mL | |
8.625 in. | |
115V 50/60Hz, 500w | |
500w | |
97 oz. | |
32cm | |
Ambient to 450°C | |
101.4 oz. |
3000mL | |
12.625 in. | |
115 V | |
Aluminium case stove painted | |
2.75kg | |
12.59 in. | |
Heating Mantle | |
4.3 A | |
842°F |