missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ CMUA Stirring Mantles

Available in sizes 50 to 5000mL

Manufacturer:  Fisherbrand™ CMUA2000/CEX1

 View more versions of this product

Catalog No. 11-747-228



Description

Description

  • Flexible coiled heating elements absorb shock, minimizing the risk of flasks breaking
  • Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
  • Heating elements and insulation form an easy-to-replace heating cartridge
  • Unique airflow through ventilation slots beneath and around the rim and heating cartridge keeps the exterior “cool-to-the-touch”
  • Stainless-steel screen covering the heating element is grounded directly to the cable for added protection
  • Mantles are double fused for added safety
  • Nonskid feet and support clamps add stability

Warranty

One year parts and labor

Specifications

Specifications

2000mL
12.625 in.
One 2000 mL flask
21.9 cm
115V 50/60Hz, 500w
Stirring Heating Mantle
4.3 A
842°F
2000 mL
32.1 cm
8.625 in.
115 V
Aluminium case stove painted
Ambient to 450°C
64 oz.
Stirring and heating solutions
Documents