Please login to your online account to display your discounted pricing

Fisher Scientific™ CMU Metal Controlled and Uncontrolled Heating Mantles


Features aluminum housing that is tough, chemical-resistant, lightweight and easy to clean

Manufacturer: fisher scientific™  1147450

 View more versions of this product

Catalog No. 1147450

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 115V 50/60Hz, 100w
Voltage 115V
Design Uncontrolled CMU
Capacity (Metric) 100mL
Width (English) 6.8 in.
Temperature (Metric) Max 450°C
Capacity (English) 3.38 oz.
Max. Temperature (English) 842°F
Certifications/Compliance CE, CSA
Wattage 100w
Width (Metric) 17.5cm
Capacity 3.38 oz., 100mL