Please login to your online account to display your discounted pricing

Fisher Scientific™ CMU Metal Controlled and Uncontrolled Heating Mantles


Features aluminum housing that is tough, chemical-resistant, lightweight and easy to clean

Manufacturer: fisher scientific™  1147433

 View more versions of this product

Catalog No. 11-474-33

  • / Each
 

Description & Specifications

Specifications

Electrical Requirements 115V 50/60Hz, 280w
Weight (English) Shipping 52.91 oz.
Capacity (English) 17 oz.
Capacity 17 oz., 500mL
Certifications/Compliance CE, CSA
Design Uncontrolled CMU
Max. Temperature (English) 842°F
Temperature (Metric) Max 450°C
Wattage 280w
Weight (Metric) Shipping 1.5kg
Width (English) 8.66 in.
Width (Metric) 22cm
Capacity (Metric) 500mL
Voltage 115V