Please login to your online account to display your discounted pricing

Fisher Scientific™ CMU Metal Controlled and Uncontrolled Heating Mantles


Features aluminum housing that is tough, chemical-resistant, lightweight and easy to clean

Manufacturer: fisher scientific™  3600320

 View more versions of this product

Catalog No. 11-474-35

  • / Each
 

Description & Specifications

Specifications

Capacity 67.6 oz., 2000mL
Certifications/Compliance CE, CSA
Design Uncontrolled CMU
Electrical Requirements 115V 50/60Hz, 595w
Max. Temperature (English) 842°F
Temperature (Metric) Max 450°C
Wattage 500w
Width (English) 12.5 in.
Width (Metric) 32cm
Capacity (English) 67.6 oz.
Capacity (Metric) 2000mL
Voltage 115V