Please login to your online account to display your discounted pricing

Fisher Scientific™ Classroom Periodic Charts


Two-color charts conform to the recommendations of the IUPAC.

Manufacturer: fisher scientific™  05 702 EMD

 View more versions of this product

Catalog No. S45517

  • / Each
  • / Case of 30 Each
 

Description & Specifications

Specifications

Certifications/Compliance IUPAC regulations
For Use With (Application) Long form chart shows elements, their atomic weights, numbers and the number of electrons in each shell
Height (English) 30 in.
Width (English) 23 in.
Product Type Periodic Table Chart: Office size

Notebook Size

  • Comes 100 per pack
  • Long-form chart shows elements, their atomic weights, numbers and the number of electrons in each shell
  • Atomic weights are based on Carbon 12

Office Chart

  • Features element symbols that are 0.63 in. high (1.6cm), printed on washable, tear-resistant texo-print
  • Lecture Size
    • Features element symbols that are 1.5 in. high (3.8cm) and printed on heavy varnished stock. Aluminum strips protect top and bottom of the chart.