Please login to your online account to display your discounted pricing

Fisher Scientific™ Class 100 Clean Room Vinyl Chairs, Bench Height

With foot ring

$1,067.90 - $1,106.81

Specifications

Adjustable (Height) 22 to 29 in.
Frame Type Chrome
Seat Material Vinyl Upholstered Foam
Footrest Chrome
Foot Type Casters
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

14-359-361

 
fisher scientific
91263PBCCRIOOCAB
Blue Each for $1,067.90

14-359-911

 
e com
91263PBLKCCR100CAB
Black Each for $1,106.81

14-359-912

 
fisher scientific
91263PBURCCR100CAB
Burgundy Each for $1,067.90

14-359-913

 
e com
91263PNAVCCR100CAB
Navy Each for $1,106.81
Description & Specifications

Specifications

Adjustable (Height) 22 to 29 in.
Frame Type Chrome
Seat Material Vinyl Upholstered Foam
Footrest Chrome
Foot Type Casters
Adjustable Standard Lift

Seat height controlled by a pneumatic lift.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Biomechanically engineered; ergonomic
  • Backrest adjusts front to back 1.5 in.
  • Adjustable 20 in. chrome foot ring
  • Lumbar support built into back of chair