Please login to your online account to display your discounted pricing

Fisherbrand™ Class 100 Clean Room Polyurethane Chair

Keep your workspace cleaner with a soil-resistant Fisherbrand Class 100 Clean Room Polyurethane Chair.

$848.07 - $1,294.43

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24.5 to 33.5 in.
For Use With (Application) Soil resistant makes this ideal for any environment
Material Polyurethane
View More Specs
Products
Catalog Number Mfr. No. Foot Type Height (English) Seat Height (Metric) Seat With Tilt Price Quantity    

14-359-325

 
fisherbrand™
91274PCAB*
Casters 17 to 22.5 in. 43.18 to 57.1cm No Each for $848.07

14-359-333

 
fisherbrand™
91274PTCAB
Casters 17 to 22.5 in. 43.18 to 57.1cm Yes Each for $945.57

14-359-321

 
fisherbrand™
91275PCAB
Stationary Glides 23.5 to 33.5 in. 59.6 to 85cm No Each for $1,036.27

14-359-337

 
fisherbrand™
91-275P-T-CAB
Stationary Glides 23.5 to 33.5 in. 59.6 to 85cm Yes Each for $1,136.10

14-359-341

 
fisherbrand™
91275PTCCAB
Casters 23.5 to 33.5 in. 59.6 to 85cm Yes Each for $1,084.60

14-359-909

 
fisherbrand™
91278PCTCAB
Casters 19 to 27 in. 48.26 to 68.5cm Yes Each for $1,294.43

14-359-907

 
fisherbrand™
91278PCCAB
Casters 19 to 27 in. 48.26 to 68.5cm No Each for $1,105.53

14-359-910

 
fisherbrand™
91275PCCAB
Casters 23.5 to 33.5 in. 59.6 to 85cm No Each for $1,222.63
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24.5 to 33.5 in.
For Use With (Application) Soil resistant makes this ideal for any environment
Material Polyurethane
Seating Type Chair
Height (English) Back 10 in.
Height (English) Chair Backrest To Seat 12 to 15.75 in.
Height (Metric) Back 25.4cm
Height (Metric) Chair Backrest To Seat 30.4 to 40cm
Length (English) Seat 17 in.
Length (Metric) Seat 43.1cm
Seating Form Clean Room
Thickness (English) Back 1.6 in.
Thickness (English) Seat 1.6 in.
Thickness (Metric) Back 4.11cm
Thickness (Metric) Seat 4.11cm
Width (English) Back 15 in.
Width (English) Seat 17 in.
Width (Metric) Back 38.1cm
Width (Metric) Seat 43.18cm
With Backrest Yes

  • Biomechanically engineered, ergonomic design
  • Backrest adjusts horizontally and vertically
  • Black polyurethane seat and back
  • Dual soft wheel casters for hard surface floors