Please login to your online account to display your discounted pricing

Fisher Scientific™ Circular Bottom Desi-Vac™ Container Desiccators with Vacuum Pump


Desiccator with built-in manual vacuum pump eliminates need for separate pump, tubing and stopcock

Manufacturer: fisher scientific™  CON3160

 View more versions of this product

 Alert

Do not autoclave or expose container to organic solvents or their vapors. Do not use concentrated acids as desiccants.

Catalog No. 08-664-5A

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 4.12 in.
Height (Metric) 9.5cm
Material Polycarbonate
Volume (Metric) 600mL
Diameter (Metric) Outer 10.4cm
Height (English) 3.75 in.
Bottom Shape Circular
Includes Metal pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover
Volume (English) 20.28 oz.
Product Type Desiccator
Accessories

Accessories for Catalog Number: 086645A

Item Mfr. No. Item Description Price Per Unit Quantity