Please login to your online account to display your discounted pricing

Fisher Scientific™ Circular Bottom Desi-Vac™ Container Desiccators with Vacuum Pump

Desiccator with built-in manual vacuum pump eliminates need for separate pump, tubing and stopcock

$44.79 - $44.79

Specifications

Bottom Shape Circular
Diameter (English) Outer 4.12 in.
Diameter (Metric) Outer 10.4cm
Product Type Desiccator
Includes Metal pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover
View More Specs

 Alert

Do not autoclave or expose container to organic solvents or their vapors. Do not use concentrated acids as desiccants.

Products
Catalog Number Mfr. No. Volume (English) Volume (Metric) Height (English) Height (Metric) Price Quantity    

08-664-5A

  Accessories
fisher scientific™
CON3160
20.28 oz. 600mL 3.75 in. 9.5cm Each for $44.79
Description & Specifications

Specifications

Bottom Shape Circular
Diameter (English) Outer 4.12 in.
Diameter (Metric) Outer 10.4cm
Product Type Desiccator
Includes Metal pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover
Material Polycarbonate

  • Ideal for drying, preserving, storing and shipping samples
  • Self-contained unit holds a vacuum of 14.7 in.Hg (373mm) in excess of 24 hours
  • Rubber O-ring in cover ensures a tight seal
  • To remove cover, simply push release button to allow air into container
  • Clear polycarbonate body, metal pump handle, chemical-resistant ABS plastic pump and cover
  • No plate required

Ideal for drying, preserving, storing and shipping samples

Available in volumes of 600, 850, or 1100mL. Can be used with Fisherbrand™ Humidity Sponge™ Desiccant.